3 in. STD WPB Tee Buttweld Carbon Steel
3 in. STD WPB Tee Buttweld Carbon Steel
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Documents
Specifications
- ASME:
- ASME SA-234 WCB
- ASTM:
- ASTM A-234 WCB
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connection 3:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in x 3 in x 3 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Standard
- UL Listed:
- No