3 in. Sweat Bronze DWV 45° Double Wye
3 in. Sweat Bronze DWV 45° Double Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 320-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- End connections: Sweat X Sweat X Sweat
- DWV
- Cast copper
Specifications
- ASME:
- ASME B16.18, ASME B16.23
- ASTM:
- ASTM B-584
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, DWV, 45°, Double, Wye
- Material:
- Bronze
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov