3 in. Threaded 300# Black Malleable Iron 90 Degree Elbow
3 in. Threaded 300# Black Malleable Iron 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Extra Heavy
- Material:
- Malleable Iron
- Maximum Temperature:
- 350
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 300#
- Temperature Range:
- -20 to 350 Deg F
- UL Listed:
- Yes