3 in. Threaded x NPS Cast Iron 45 Degree Elbow
3 in. Threaded x NPS Cast Iron 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126 Class A, ASTM A-153
- Coating:
- Galvanized
- Elbow Degree:
- 45 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow, Short Turn, Straight
- Material:
- Cast Iron
- Origin:
- Domestic