3 in. Weld 150# Standard Raised Face Global 304L Stainless Steel Flange
Raised Face 3 in. Weld 150# Standard Raised Face Global 304L Stainless Steel Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 150-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A182
- Application:
- Industrial
- Collection:
- Raised Face
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Schedule 40
- Flange Type:
- Weld Neck
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No
- UPC:
- 781889117149