This product requires certification to purchase.

3 in. Weld 600# Extra Heavy Raised Face Global Carbon Steel Flange

You last purchased this on
 

3 in. Weld 600# Extra Heavy Raised Face Global Carbon Steel Flange

  • Fast #
  • Part #G600RFWNFXHBM
  • Item #3485579
  • Manufacturer Part #G600RFWNFXHBM
5 out of 5 Customer Rating
You last purchased this on
 

3 in. Weld 600# Extra Heavy Raised Face Global Carbon Steel Flange

  • Fast #
  • Part #G600RFWNFXHBM
  • Item #3485579
  • Manufacturer Part #G600RFWNFXHBM
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Pallet: 125
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

ASTM:
ASTM A-105
Application:
Residential
End Connection 1:
Weld, Flanged
End Connection 2:
Weld, Flanged
End Connections:
WeldFlanged x WeldFlanged
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flange Type:
Raised Face
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
600#
Schedule Class:
80
UL Listed:
No