3 in. Weld Schedule 40 Long Radius Aluminum 90 Degree Elbow
3 in. Weld Schedule 40 Long Radius Aluminum 90 Degree Elbow
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow, Long Radius, Straight
- Material:
- Aluminum
- Origin:
- Domestic
- Schedule Class:
- 40