3 in. Welded Schedule 40 Stainless Steel Pipe
3 in. Welded Schedule 40 Stainless Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-312
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 60 ft
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 3 in
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 0.216 in
- Weight:
- 7.65 lb