3 in. x 10 ft. Galvanized Threaded A53A Schedule 40 Carbon Steel Pipe (Domestic)
3 in. x 10 ft. Galvanized Threaded A53A Schedule 40 Carbon Steel Pipe (Domestic)
Package Quantity Info:
FT: 1 ST: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- A
- Length:
- 10 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 3 in
- Schedule Class:
- 40