This product requires certification to purchase.

3 in. x 10 ft. SDR 30 Plain End PVC-DWV Drainage Pipe

You last purchased this on
 

3 in. x 10 ft. SDR 30 Plain End PVC-DWV Drainage Pipe

  • Fast #
  • Part #P30PEPM10
  • Item #1304535
  • Manufacturer Part #PVC 09300 0600
3.8 out of 5 Customer Rating
You last purchased this on
 

3 in. x 10 ft. SDR 30 Plain End PVC-DWV Drainage Pipe

  • Fast #
  • Part #P30PEPM10
  • Item #1304535
  • Manufacturer Part #PVC 09300 0600
3.8 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 1250
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • White pipe and fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140 deg F
  • Pipe is available in 10 ft length
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM D-2949
Color Finish Name:
White
Diameter - Outside:
3-1/4 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Length:
10 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Pipe Wall Type:
Solid
PipeTubing Size:
3 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
SDR 30
Wall Thickness:
0.125 in