3 in. x 10 ft. SDR 35 Bell End Sewer PVC Drainage Pipe
3 in. x 10 ft. SDR 35 Bell End Sewer PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 10 Lift: 1000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2729
- Application:
- Drainage, Sewage
- Color Finish Name:
- White
- Diameter - Inside 1:
- 5-89/100 in
- Diameter - Outside:
- 3-1/4 in
- End Connection 1:
- Bell End
- End Connection 2:
- Plain End
- End Connections:
- Bell End x Plain End
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 3 in
- Schedule Class:
- SDR 35
- Wall Thickness:
- 0.07 in