This product requires certification to purchase.

3 in. x 10 ft. Type L Hard Copper Tube

You last purchased this on
 

3 in. x 10 ft. Type L Hard Copper Tube

You last purchased this on
 

3 in. x 10 ft. Type L Hard Copper Tube

  • Fast #
  • Part #LHARDM10
  • Item #367550
  • Manufacturer Part #LH30010
5 out of 5 Customer Rating

X Points
$591.60
per 10 FOOT
$59.16 per FOOT
Looking for compatible parts?
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Streamline® copper tube sets the standard for quality, consistency and service in the plumbing industries
  • Each piece of tube is incised marked and color coded for easy, long lasting identity
  • Manufactured in accordance with applicable standards, our ongoing commitment to quality continues to make Streamline® copper tube the preferred and specified brand of industry professionals
  • 270 PSIG at 150 Deg F rated working pressure
  • Lead-Free
  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-88
Application:
Plumbing, Mechanical, DWV, Potable Water
Copper Tubing Temper:
Hard
Diameter - Outside:
3-1/8 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
FM Approved:
No
Length:
10 ft
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3 in
Wall Thickness:
0.09 in



Customers Also Bought
1–6 of 18 items
Part #P40PF10
Item #655487
5 out of 5 Customer Rating
Requires Certification
Part #CPFGPG10
Item #356906
5 out of 5 Customer Rating
Requires Certification
Part #JI53078
Item #4378113
3.4 out of 5 Customer Rating
Requires Certification
Part #P40PM10
Item #47356
4.6 out of 5 Customer Rating
Requires Certification
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
Part #LSOFTD60
Item #25712
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
Part #LSOFTD60
Item #25712
5 out of 5 Customer Rating
Requires Certification
Part #LCCAPF
Item #252229
4.1 out of 5 Customer Rating
Requires Certification
Part #LCCAPS
Item #466081
4.4 out of 5 Customer Rating
Requires Certification
Part #LSOFTJ20
Item #186019
4.4 out of 5 Customer Rating
Requires Certification
Part #LCCAPD10
Item #1120277
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing