3 in. x 10 ft. Type M Hard Tubing
3 in. x 10 ft. Type M Hard Tubing
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 10 Lift: 320-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in the USA
- Nominal Hard Copper Tube
- NSF Approved
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
Specifications
- ASTM:
- ASTM B-88, ASTM B-306, ASTM B-280, ASTM B-819
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 3-1/8 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Length:
- 10 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3 in
- Product Type:
- Type M
- Wall Thickness:
- 0.072 in