3 in. x 1000 ft. IPS SDR 7 Plastic Pressure Pipe
3 in. x 1000 ft. IPS SDR 7 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, coal-bed methane, shale methane, and landfill methane recovery, brine supply lines, oilfield water and many other energy /industri
- Leak free, when fusion welded
- Excellent flow characteristics
- UV (ultraviolet) protected
- Chemical and corrosion resistant
- Operating temperatures range from –40°F to 140°F
- Available in coils up to 6” and in 40 foot or 50 foot lengths
- Abrasion resistant
- Lightweight, flexible, and exceptionally tough
Documents
Specifications
- ASTM:
- ASTM D-2513
- Application:
- Gas
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 3 in
- Pressure - Maximum:
- 317 psi
- Pressure Class:
- 317#
- Schedule Class:
- SDR 7
- UL Listed:
- No
- Wall Thickness:
- 0.5 in