3 in. x 20 ft. Hard Type M Copper Tube
3 in. x 20 ft. Hard Type M Copper Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-466
- Application:
- Residential
- Copper Tubing Temper:
- Hard
- Length:
- 20 ft
- Material:
- Copper Nickel
- PipeTubing Size:
- 3 in
- Product Type:
- Copper Tube, Type M