This product requires certification to purchase.

3 in. x 20 ft. Plain End Plastic Drainage Pipe

You last purchased this on
 

3 in. x 20 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #P40PM20
  • Item #23028
  • Manufacturer Part #PVC 07300 0800
3.6 out of 5 Customer Rating
You last purchased this on
 

3 in. x 20 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #P40PM20
  • Item #23028
  • Manufacturer Part #PVC 07300 0800
3.6 out of 5 Customer Rating

X Points
per 20 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 1,100 Available in Hilliard, OH
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • PVC Schedule 40 White pipe with red print that is Dual Marked for DWV and Pressure Applications
  • PVC Schedule 40 Pipe is used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • PVC Schedule 40 Pipe is used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • For use where systems will not exceed 140 F
  • Used in irrigation, underground sprinkler systems, swimming pools, outdoor applications and cold water supply line when used with PVC Schedule 40 Pressure Fittings
  • For use where systems will not exceed 140° F
  • ASTM Specifications: ASTM D-1784, ASTM D-1785, ASTM D-2665
  • NSF certified
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
Application:
Sanitary, Sewage, Storm Drainage
Color Finish Name:
White
Diameter - Outside:
3-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pipe Wall Type:
Solid
PipeTubing Size:
3 in
Pressure - Maximum:
480 psi
Pressure Class:
130#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
Wall Thickness:
0.216 in