3 in. x 20 ft. SDR 11 Plastic Pressure Pipe
3 in. x 20 ft. SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3350, ASTM F-714
- Application:
- Non-potable Water
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 3 in
- Schedule Class:
- SDR 11
- UL Listed:
- No