3-LIGHT HALOGEN LIGHT KIT MULTIPLE FINISHES
3-LIGHT HALOGEN LIGHT KIT MULTIPLE FINISHES
Product Details
Product Details
- 3 T4 Mini Candelabra 50 watt light bulbs
- Fixture is supplied with 1 light bulbs
- ENERGY STAR® Qualified
- Fan Mount Only
- C-UL-US listed for dry locations
- Supplied with 1 feet of frosted white chain
- A great choice for your do-it-yourself project
- Decorative frosted white finish to accent and brighten your room
-
Green
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 12-1/2 in