This product requires certification to purchase.

3 x 1-1/2 in. Copper Tee (Clean & Bagged)

You last purchased this on
 

3 x 1-1/2 in. Copper Tee (Clean & Bagged)

You last purchased this on
 

3 x 1-1/2 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTMMJ
  • Item #440530
  • Manufacturer Part #9106850CB
4.5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22, ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
3 in x 3 in x 1-1/2 in
Fitting Type:
Tee
IAPMO Listed:
No
MSS:
MSS SP-104
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207



Customers Also Bought
1–6 of 18 items
Part #CBCTMKK
Item #440383
4.1 out of 5 Customer Rating
Requires Certification
Part #CBCTJJF
Item #440757
3.6 out of 5 Customer Rating
Requires Certification
Part #CBCTHGH
Item #440499
3.9 out of 5 Customer Rating
Requires Certification
Part #CBCTJHF
Item #440704
4.8 out of 5 Customer Rating
Requires Certification
Part #CBCS9D
Item #441218
5 out of 5 Customer Rating
Requires Certification
Part #CBCTKKH
Item #440996
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #CTHHF
Item #14344
4.7 out of 5 Customer Rating
Requires Certification
Part #CTGGF
Item #51891
3.5 out of 5 Customer Rating
Requires Certification
Part #CDWVSTKKJ
Item #48233
5 out of 5 Customer Rating
Requires Certification
Part #A10017742
Item #10002707
5 out of 5 Customer Rating
Requires Certification
Part #CTLFL
Item #24557
5 out of 5 Customer Rating
Requires Certification
Part #A10077798
Item #4354959
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing