3 x 1-1/2 in. MNPT x FNPT Brass Bushing
3 x 1-1/2 in. MNPT x FNPT Brass Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Material: brass
- Import
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 1-1/2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov