This product requires certification to purchase.

3 x 1-1/2 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

You last purchased this on
 

3 x 1-1/2 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #GRCMJ
  • Item #25403
  • Manufacturer Part #0311091201
5 out of 5 Customer Rating
You last purchased this on
 

3 x 1-1/2 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #GRCMJ
  • Item #25403
  • Manufacturer Part #0311091201
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Coupling Type: Reducing
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
3 in x 1-1/2 in
Fitting Type:
Coupling, Reducing
Material:
Malleable Iron
Maximum Temperature:
150
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
150#