3 x 1-1/4 in. FNPT Reducing Schedule 125 Cast Iron Pressure Rated 90 Degree Elbow
3 x 1-1/4 in. FNPT Reducing Schedule 125 Cast Iron Pressure Rated 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B16.4
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 3 in x 1-1/4 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Schedule Class:
- 125