This product requires certification to purchase.

3 x 1-1/4 in. NPS 150# Black Cast Iron HEX Reducing Bushing

You last purchased this on
 

3 x 1-1/4 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBMH
  • Item #2404
  • Manufacturer Part #0318908365
4.3 out of 5 Customer Rating
You last purchased this on
 

3 x 1-1/4 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBMH
  • Item #2404
  • Manufacturer Part #0318908365
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • 150#
  • Domestic
  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
Fitting Size 1:
3 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
3 in x 1-1/4 in
Fitting Type:
Bushing
Material:
Cast Iron
Pressure Class:
150#