This product requires certification to purchase.

3 x 1-1/4 in. Spigot x FNPT Cast Iron Sanitary Tapped Tee

You last purchased this on
 

3 x 1-1/4 in. Spigot x FNPT Cast Iron Sanitary Tapped Tee

  • Fast #
  • Part #NHTAPSTMMH
  • Item #34326
  • Manufacturer Part #NH 00034 2200
3.9 out of 5 Customer Rating
You last purchased this on
 

3 x 1-1/4 in. Spigot x FNPT Cast Iron Sanitary Tapped Tee

  • Fast #
  • Part #NHTAPSTMMH
  • Item #34326
  • Manufacturer Part #NH 00034 2200
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Application:
DWV
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
FNPT
End Connections:
No Hub x No Hub x FNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
3 in x 3 in x 1-1/4 in
Fitting Type:
Sanitary, Reducing
Material:
Cast Iron
Material Type:
NH 34
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
NH-119