This product requires certification to purchase.

3 x 1 x 3 in. Copper Tee

You last purchased this on
 

3 x 1 x 3 in. Copper Tee

  • Fast #
  • Part #CTMGM
  • Item #17206
  • Manufacturer Part #9108500
4.7 out of 5 Customer Rating
You last purchased this on
 

3 x 1 x 3 in. Copper Tee

  • Fast #
  • Part #CTMGM
  • Item #17206
  • Manufacturer Part #9108500
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 256
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Lightweight, strong and corrosion resistant
  • Biostatic and inhibits bacterial growth on its surface
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
1 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in x 1 in x 3 in
Fitting Type:
Tee
IAPMO Listed:
No
MSS:
MSS SP-104, MSS SP-109
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
700 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Weight:
3.337 lb