This product requires certification to purchase.

3 x 10 in. Threaded Galvanized Steel Nipple

You last purchased this on
 

3 x 10 in. Threaded Galvanized Steel Nipple

  • Fast #
  • Part #IGNM10
  • Item #406428
  • Manufacturer Part #ZNG1010
3.3 out of 5 Customer Rating
You last purchased this on
 

3 x 10 in. Threaded Galvanized Steel Nipple

  • Fast #
  • Part #IGNM10
  • Item #406428
  • Manufacturer Part #ZNG1010
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Type:
Nipple
Length:
10 in
Material:
Welded Steel
Origin:
Global
Schedule Class:
40