3 x 10 x 4 in. Galvanized Steel Range Hood Connector
3 x 10 x 4 in. Galvanized Steel Range Hood Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Range hood
- Galvanized steel
Specifications
- Diameter - Inside 1:
- 4 in
- Length:
- 10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No