3 X 2-1/2 Copper X Copper 90 Elbow
3 X 2-1/2 Copper X Copper 90 Elbow
Product Details
Product Details
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Solder
- End Connection 2:
- Female Solder
- End Connections:
- Female Solder x Female Solder
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Reducing
- Material:
- Wrot Copper