This product requires certification to purchase.

3 x 2-1/2 x 2-1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

You last purchased this on
 

3 x 2-1/2 x 2-1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTMLL
  • Item #12852
  • Manufacturer Part #0310055603
3.9 out of 5 Customer Rating
You last purchased this on
 

3 x 2-1/2 x 2-1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTMLL
  • Item #12852
  • Manufacturer Part #0310055603
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 8 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in x 2-1/2 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#