This product requires certification to purchase.

3 x 2-1/2 in. Threaded 125# Galvanized Cast Iron Bushing

3 x 2-1/2 in. Threaded 125# Galvanized Cast Iron Bushing

  • Fast #
  • Part #GCIBML
  • Item #12836
5 out of 5 Customer Rating

3 x 2-1/2 in. Threaded 125# Galvanized Cast Iron Bushing

  • Fast #
  • Part #GCIBML
  • Item #12836
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.4, ASME B1.20.1
ASTM:
ASTM A-126A, ASTM A-153
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Bushing
Material:
Cast Iron
Origin:
Domestic
Pressure - Maximum:
175 psi
Pressure Class:
125#