This product requires certification to purchase.

3 x 2-1/2 in. Threaded 150# 304 Stainless Steel Global Bushing

3 x 2-1/2 in. Threaded 150# 304 Stainless Steel Global Bushing

  • Fast #
  • Part #IS4CTBSP114ML
  • Item #1289589
  • Manufacturer Part #IS4CTBSP114
3.9 out of 5 Customer Rating
Brand image

3 x 2-1/2 in. Threaded 150# 304 Stainless Steel Global Bushing

  • Fast #
  • Part #IS4CTBSP114ML
  • Item #1289589
  • Manufacturer Part #IS4CTBSP114
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Reducing
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov