This product requires certification to purchase.

3 x 2 in. Butt Weld Schedule 40 316L Stainless Steel Concentric Reducer

You last purchased this on
 

3 x 2 in. Butt Weld Schedule 40 316L Stainless Steel Concentric Reducer

  • Fast #
  • Part #IS46LSCRMK
  • Item #4851043
4.2 out of 5 Customer Rating
You last purchased this on
 

3 x 2 in. Butt Weld Schedule 40 316L Stainless Steel Concentric Reducer

  • Fast #
  • Part #IS46LSCRMK
  • Item #4851043
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
40