This product requires certification to purchase.

3 x 2 in. Hub x Spigot and DWV Schedule 30 PVC Bushing

You last purchased this on
 

3 x 2 in. Hub x Spigot and DWV Schedule 30 PVC Bushing

  • Fast #
  • Part #PDWV30RBMK
  • Item #835109
  • Manufacturer Part #PVC 01112 0800
5 out of 5 Customer Rating
You last purchased this on
 

3 x 2 in. Hub x Spigot and DWV Schedule 30 PVC Bushing

  • Fast #
  • Part #PDWV30RBMK
  • Item #835109
  • Manufacturer Part #PVC 01112 0800
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 3360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • White pipe and fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • Pipe is available in 10' length
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASME:
ASME A112.4.4
ASTM:
ASTM D-1784, ASTM D-2949, ASTM D-1785, ASTM F-628, ASTM F-1488
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
180
Minimum Temperature:
32
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
0
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
30