3 x 2 in. Mechanical Joint 350 psi Zinc Plated Ductile Iron C153 Short Body Tapped Cap
3 x 2 in. Mechanical Joint 350 psi Zinc Plated Ductile Iron C153 Short Body Tapped Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.53, ANSI A21.11, ANSI A21.4, ANSI C104, ANSI C106, ANSI C111, ANSI C153
- AWWA:
- AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-106, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap, Tapped Cap
- Material:
- Ductile Iron
- Pipe Lining:
- Cement-lined