This product requires certification to purchase.

3 x 2 in. No Hub Cast Iron Reducer Short Concentric

You last purchased this on
 

3 x 2 in. No Hub Cast Iron Reducer Short Concentric

  • Fast #
  • Part #NHSRMK
  • Item #33888
  • Manufacturer Part #NH 00040A 1000
3.1 out of 5 Customer Rating
You last purchased this on
 

3 x 2 in. No Hub Cast Iron Reducer Short Concentric

  • Fast #
  • Part #NHSRMK
  • Item #33888
  • Manufacturer Part #NH 00040A 1000
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 735 Pallet: 1470
Log in or Create an Account to see product availability.
  • Pick Up: 12 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Application:
DWV
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Reducer
Material:
Cast Iron
Material Type:
NH 40A
Origin:
Domestic
Schedule Class:
NH-115