3 x 2 in. PVC Schedule 80 Bushing
3 x 2 in. PVC Schedule 80 Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1440-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
- Application:
- Pressure
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 222 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80