3 x 2 in. Spigot Cast Iron Reducing Double Combination Tee-Wye
3 x 2 in. Spigot Cast Iron Reducing Double Combination Tee-Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 122 Pallet: 245-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content
- Not intended for pressure use
- Excellent sound-deadening qualities
Specifications
- ASTM:
- ASTM A-888
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connection 4:
- Spigot
- End Connections:
- No Hub x No Hub x No Hub x Spigot
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Size 4:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Material Type:
- NH 24
- NSF Certified:
- Yes
- Origin:
- Domestic