This product requires certification to purchase.

3 x 2 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

You last purchased this on
 

3 x 2 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

You last purchased this on
 

3 x 2 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #GWERMK
  • Item #3299
  • Manufacturer Part #WERMK
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A-234 WPB
Application:
Residential
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Eccentric Reducer, Reducer
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #GWERLJ
Item #33667
4.6 out of 5 Customer Rating
Requires Certification
Part #GWERPM
Item #26448
3.5 out of 5 Customer Rating
Requires Certification
Part #GWTLLK
Item #15421
4.4 out of 5 Customer Rating
Requires Certification
Part #GWERUP
Item #45558
3.8 out of 5 Customer Rating
Requires Certification
Part #GWERML
Item #39581
5 out of 5 Customer Rating
Requires Certification
Part #GWTPPM
Item #311
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GWCRPM
Item #5569
4.8 out of 5 Customer Rating
Requires Certification
Part #GWER10X
Item #13429
5 out of 5 Customer Rating
Requires Certification
Part #GWER1612
Item #10449
3.9 out of 5 Customer Rating
Requires Certification
Part #GWXERMK
Item #422832
4 out of 5 Customer Rating
Requires Certification
Part #GWER2420
Item #436738
5 out of 5 Customer Rating
Requires Certification
Part #GWER1210
Item #51813
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing