3 x 2 in. Weld Schedule 40 Aluminum Reducing Concentric Coupling
3 x 2 in. Weld Schedule 40 Aluminum Reducing Concentric Coupling
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Reducing, Concentric
- Material:
- Aluminum
- Schedule Class:
- 40