This product requires certification to purchase.

3 x 3/4 in. PVC Schedule 40 Bushing

You last purchased this on
 

3 x 3/4 in. PVC Schedule 40 Bushing

  • Fast #
  • Part #P40SBMF
  • Item #715
  • Manufacturer Part #035668
4.8 out of 5 Customer Rating
You last purchased this on
 

3 x 3/4 in. PVC Schedule 40 Bushing

  • Fast #
  • Part #P40SBMF
  • Item #715
  • Manufacturer Part #035668
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Xirtec PVC Schedule 40, White Reducer Bushing Spig x Soc
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
Application:
Waste, Irrigation, Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Flanged
End Connection 2:
FPT
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3 in x 3/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
235 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40