This product requires certification to purchase.

3 x 3 in. Rigid Galvanized Steel Degree Conduit Elbow

You last purchased this on
 

3 x 3 in. Rigid Galvanized Steel Degree Conduit Elbow

  • Fast #
  • Part #GC9M36
  • Item #1836304
4.2 out of 5 Customer Rating
You last purchased this on
 

3 x 3 in. Rigid Galvanized Steel Degree Conduit Elbow

  • Fast #
  • Part #GC9M36
  • Item #1836304
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow, Straight
Material:
Steel