3 x 3 x 1-1/2 in. ABS DWV 90° Elbow With Low Heel Inlet
3 x 3 x 1-1/2 in. ABS DWV 90° Elbow With Low Heel Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 450-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2665, ASTM D-3965
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in x 3 in x 1-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS DWV
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40