3 x 3 x 1-1/2 in. PVC Schedule 40 Tee
3 x 3 x 1-1/2 in. PVC Schedule 40 Tee
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Xirtec PVC Schedule 40, White Reducing Tee Soc x Soc x Soc
- Manufacturer may vary by location
- Will not rust, pit, scale, or corrode on interior or exterior surfaces
- Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
- Exceptional chemical resistance
- Interior walls remain smooth in virtually any service for improved flow
- Lower thermal conductivity
- Environmentally responsible
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
- Application:
- Waste, Irrigation, Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Flanged
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 3 in x 1-1/2 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40