This product requires certification to purchase.

3 x 3 x 1-1/4 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

You last purchased this on
 

3 x 3 x 1-1/4 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #GTMMH
  • Item #2496
  • Manufacturer Part #0311055008
3.4 out of 5 Customer Rating
You last purchased this on
 

3 x 3 x 1-1/4 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #GTMMH
  • Item #2496
  • Manufacturer Part #0311055008
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 8 Pallet: 216
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
3 in x 3 in x 1-1/4 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
Schedule Class:
150