3 x 3 x 2 in. Copper Sanitary Reducing Tee
3 x 3 x 2 in. Copper Sanitary Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 400-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Dezincification resistant
- Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
- Solder connections
- Tees connect a branch line into a drain line
Specifications
- ANSI:
- ANSI B16.22, ANSI 61
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-584, ASTM D-2661
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Sanitary, Reducing
- Material:
- Cast Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes