3 x 3 x 2 in. ABS DWV 90° Elbow With Side Inlet
3 x 3 x 2 in. ABS DWV 90° Elbow With Side Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 350-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Size: 3" x 3" x 2"
- SCH 40 ABS
- End connections: Hub, Hub
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Not intended for pressure
- For use where systems will not exceed 160° F
- ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
- NSF/ANSI Standard 14 compliant
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Application:
- DWV Systems
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- Hub
- End Connection 2:
- FPT
- End Connections:
- Hub x Hub x Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 160
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40