This product requires certification to purchase.

3 x 3 x 2 in. STD / XH WPB Tee Buttweld Carbon Steel

You last purchased this on
 

3 x 3 x 2 in. STD / XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #PWSXTMMK-B
  • Item #5144801
  • Manufacturer Part #PWSXTMMK-B
5 out of 5 Customer Rating
You last purchased this on
 

3 x 3 x 2 in. STD / XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #PWSXTMMK-B
  • Item #5144801
  • Manufacturer Part #PWSXTMMK-B
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
Standard;Double Extra Heavy
UL Listed:
No