This product requires certification to purchase.

3 x 3 x 2 in. Sweat Bronze Reducing DWV 45° Double Wye

You last purchased this on
 

3 x 3 x 2 in. Sweat Bronze Reducing DWV 45° Double Wye

  • Fast #
  • Part #CCDWVYMMK
  • Item #5345
  • Manufacturer Part #E090700
5 out of 5 Customer Rating
You last purchased this on
 

3 x 3 x 2 in. Sweat Bronze Reducing DWV 45° Double Wye

  • Fast #
  • Part #CCDWVYMMK
  • Item #5345
  • Manufacturer Part #E090700
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Cast copper alloy solder joint fitting
  • Forty-five degree wyes connect a branch line into a horizontal drain line
  • Made in the USA
  • Requires Certification

Specifications

ASME:
ASME B16.18, ASME B16.23
ASTM:
ASTM B-584
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Reducing, DWV, 45°, Double, Wye
Material:
Bronze
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov