This product requires certification to purchase.

3 x 3 x 2 in. Weld Schedule 40 304L Stainless Steel Tee

You last purchased this on
 

3 x 3 x 2 in. Weld Schedule 40 304L Stainless Steel Tee

  • Fast #
  • Part #IS44LWTMMK
  • Item #1323206
  • Manufacturer Part #04406-4832
5 out of 5 Customer Rating
You last purchased this on
 

3 x 3 x 2 in. Weld Schedule 40 304L Stainless Steel Tee

  • Fast #
  • Part #IS44LWTMMK
  • Item #1323206
  • Manufacturer Part #04406-4832
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 342
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
No
MSS:
MSS SP-43
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
40, Standard
UL Listed:
No
Weight:
2.95 lb