This product requires certification to purchase.

3 x 4 in. ABS DWV Street Closet Elbow

You last purchased this on
 

3 x 4 in. ABS DWV Street Closet Elbow

  • Fast #
  • Part #ADWVCBSMP
  • Item #7718
  • Manufacturer Part #ABS 00330 0600
5 out of 5 Customer Rating
You last purchased this on
 

3 x 4 in. ABS DWV Street Closet Elbow

  • Fast #
  • Part #ADWVCBSMP
  • Item #7718
  • Manufacturer Part #ABS 00330 0600
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 280
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Not intended for pressure use
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D 3965, ASTM D 2661, ASTM D 3311
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Fitting Type:
Closet Bend
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40